15A Industrial Grade Duplex Receptacle, 5-15R, White

Item #: 177341

Cat #: 5262-IGW

UPC: 078477053072

to view pricing and more.
Documents & Guides
Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477053072, 5262-IGW

Specifications

Type: Isolated Ground, Industrial Grade, Self-Grounding
Volts AC: 120
Amps: 15
Material: Thermoplastic, Nylon
Color: White
NEMA Configuration: 5-15R
Type: Isolated Ground, Industrial Grade, Self-Grounding
Amps: 15
Color: White
Volts AC: 120
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R