4" LED Retrofit Downlight, Selectable CCT

Item #: 1773782
Cat #: CR4RLMCCT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch LED Retrofit Downlight, 120/347 Volts, Selectable Lumens: 500/700/1000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim

Overview

4 Inch LED Retrofit Downlight, 120/347 Volts, Selectable Lumens: 500/700/1000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim
The Lightolier Commercial retrofit Downlight DualSelect is an easy to install downlight with adjustable lumen and CCT output switch. This convenient downlight is ideal for retail store, residential and office application.
Also known as: CR4RLMCCT

Specifications

Lumens: 1000, 500, 700, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Size: 4 in
Color: White
Diameter: 4 in
Type: LED Retrofit
Dimmable: Yes
Lumens: 1000, 500, 700, Selectable
Size: 4 in
Diameter: 4 in
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color: White
Type: LED Retrofit

Customer Reviews

No reviews for this product
(0)