LED 2x4 Retrofit Kit

Item #: 1773934

Cat #: 520296

UPC: 781087158036

to view pricing and more.
Documents & Guides
LED Troffer Retrofit: Watts: 30, Volts: 120-277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4200, CRI: 80, Color Temperature (K): 4000. Philips # 520296. DLC Code: P9S1IOOY

Overview

LED Troffer Retrofit: Watts: 30, Volts: 120-277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4200, CRI: 80, Color Temperature (K): 4000. Philips # 520296. DLC Code: P9S1IOOY
Also known as: 781087158036, 520296

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 30
Length: 4 ft, 48 in
Lumens: 4200
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Dimmable: Yes
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 4200
Type: 0-10V Dimming
Standards: DLC Listed (Standard)
Volts AC: 120, 277
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: Yes