MCB S200MUC 1P C 6A AC/DC

Item #: 1774223

Cat #: S201MUC-C6

UPC: 013614430750

Sign In or Register to view pricing and more.
Documents & Guides
MCB S200MUC 1P C 6A AC/DC

Overview

MCB S200MUC 1P C 6A AC/DC
Also known as: 013614430750, S201MUC-C6

Specifications

Amps: 6
Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 6
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA