Thin/Flexible PLT4H Standard Cable Tie

Item #: 1774227

Cat #: PLT4H-TL0/147

UPC: 074983102112

to view pricing and more.
Pan-Ty® locking tie, thin/flexible, heavy cross section, 14.5 (368mm) length, weather resistant nylon 6.6, black.

Overview

Pan-Ty® locking tie, thin/flexible, heavy cross section, 14.5 (368mm) length, weather resistant nylon 6.6, black.
Also known as: 074983102112, PLT4H-TL0/147

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in