
6" Regressed Switchable LED Downlight
Item #: 1774600
Cat #: WF6-REG-SWW5-90CRI-MW-M6
UPC: 194994158660
to view pricing and more.
Documents & Guides
6 Inch Regressed Baffle LED Downlight, 120 Volt, 90 CRI, 950 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White
Overview
6 Inch Regressed Baffle LED Downlight, 120 Volt, 90 CRI, 950 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White
The 4-inch Wafer™ LED Regressed Baffle Downlights with Switchable features a switch for five easy color temperature adjustments – while eliminating the need for recessed housings. For enhanced glare control, the Regressed Baffle option provides a ½” regression which reduces glare and shadows at the ceiling plane. The crisp baffle lines softens the light output delivering comfortable light in the space. The innovative slim design allows for easy, remodel or new construction installation from below the ceiling and areas with shallow plenums. They are wet location listed, making them ideal for use in a breadth of indoor and outdoor residential, hospitality, light commercial and multifamily applications.
Also known as: 194994158660, WF6-REG-SWW5-90CRI-MW-M6
Specifications
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 950 |
| Color: | White |
| Diameter: | 6 in |
| Size: | 6 in |
| Lumens: | 950 |
| Diameter: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | White |