8IN CORE-UNWIRED-

Item #: 177498

Cat #: 8ATBK

UPC: 786564060550

Sign In or Register to view pricing and more.
8IN CORE-UNWIRED-For tile, wood and laminate concrete floor coverings. For use in 8" (203mm) diameter opening. Devices are recessed 3 1/4" (83mm) below floor surface. Die-cast aluminum cover is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, and (BZ) bronze.á Includes one (1) 8TS Tile Shim. INCLUDED: For Side Compartments: No Device Plates are provided. For Center Compartment: No Device Plates are provided. For Bottom Feed Compartments: One (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly (tunneling extends from the 5BLH to 575CHA so that power cables from the 20A duplex receptacle mounted on the left side of the poke-thru device are run into the junction box attached to the 575CHA), Three (3) 1PTHA 1-Gang Pass-Through Housing Assembly, One (1) 575CHA 1/2-Gang 3/4" Conduit Housing Assembly (also includes junction box attached to the 3/4" conduit), One (1) 8DIV 8" Divider, and One (1) 8TS Tile Shim. NOTE: UL Fire Classified for up to 2-hour rated floors. Black

Overview

8IN CORE-UNWIRED-For tile, wood and laminate concrete floor coverings. For use in 8" (203mm) diameter opening. Devices are recessed 3 1/4" (83mm) below floor surface. Die-cast aluminum cover is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, and (BZ) bronze.á Includes one (1) 8TS Tile Shim. INCLUDED: For Side Compartments: No Device Plates are provided. For Center Compartment: No Device Plates are provided. For Bottom Feed Compartments: One (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly (tunneling extends from the 5BLH to 575CHA so that power cables from the 20A duplex receptacle mounted on the left side of the poke-thru device are run into the junction box attached to the 575CHA), Three (3) 1PTHA 1-Gang Pass-Through Housing Assembly, One (1) 575CHA 1/2-Gang 3/4" Conduit Housing Assembly (also includes junction box attached to the 3/4" conduit), One (1) 8DIV 8" Divider, and One (1) 8TS Tile Shim. NOTE: UL Fire Classified for up to 2-hour rated floors. Black

For tile, wood and laminate concrete floor coverings. For use in 8" (203mm) diameter opening. Devices are recessed 3 1/4" (83mm) below floor surface. Die-cast aluminum cover is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, (BZ) bronze, and (AL) aluminum. Includes one (1) 8TS Tile Shim. INCLUDED: For Side Compartments: No Device Plates are provided. For Center Compartment: No Device Plates are provided. For Bottom Feed Compartments: One (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly (tunneling extends from the 5BLH to 575CHA so that power cables from the 20A duplex receptacle mounted on the left side of the poke-thru device are run into the junction box attached to the 575CHA), Three (3) 1PTHA 1-Gang Pass-Through Housing Assembly, One (1) 575CHA 1/2-Gang 3/4" Conduit Housing Assembly (also includes junction box attached to the 3/4" conduit), One (1) 8DIV 8" Divider, and One (1) 8TS Tile Shim. NOTE: UL Fire Classified for up to 2-hour rated floors.

Also known as: 786564060550, 8ATBK

Specifications

Depth: 3 1/4 in
Color: Black
Depth: 3 1/4 in
Color: Black