Cable Tie, 25", 175 lb., Natural, 50/Bag

Item #: 1775

Cat #: IT7H-L

UPC: 783250574735

to view pricing and more.
Documents & Guides
Ideal, Cable Tie, Powr-tie, Light Heavy-duty, Heavy-duty & Extra Heavy-duty, Length: 25.300 In, Width: 0.340 In, Thickness: 090 In, Bundle Diameter: 3/16 To 7-3/16 In, Material: Nylon, Color: Natural, Tensile Strength: 175 Lb

Overview

Ideal, Cable Tie, Powr-tie, Light Heavy-duty, Heavy-duty & Extra Heavy-duty, Length: 25.300 In, Width: 0.340 In, Thickness: 090 In, Bundle Diameter: 3/16 To 7-3/16 In, Material: Nylon, Color: Natural, Tensile Strength: 175 Lb
Also known as: 783250574735, IT7H-L

Specifications

Length: 23 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 23 in
Weight Capacity: 175 lbs
Color: Natural
Material: Nylon