10W BR30 LED Lamp, 50K

Item #: 1775496

Cat #: ECOLED9BR30DIM8507YVRP4

UPC: 046135408717

to view pricing and more.
Documents & Guides
LED lamp, BR30, 10 Watt, 650 Lumen, 5000K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 65 Watt Incandescent, 4 per SKU, 16 per Case *Sylvania Product Code 40871* *Sylvania Part # 40871*

Overview

LED lamp, BR30, 10 Watt, 650 Lumen, 5000K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 65 Watt Incandescent, 4 per SKU, 16 per Case *Sylvania Product Code 40871* *Sylvania Part # 40871*

SYLVANIA ECO LED line of products delivers a quality LED light, at an affordable price. This lasting, economical line of LED lamps provides the perfect lighting solution for any budget.

Also known as: 046135408717, ECOLED9BR30DIM8507YVRP4

Features & Benefits

  • Suitable for damp environments
  • UV and IR free
  • No warm-up time, instant-on with full light output and stable color
  • Lasts up to 4x longer than incandescent lamps
  • Up to 65 LPW

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Wattage: 10
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Light Technology: LED