Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1775788

Cat #: UTP28X28BU

UPC: 074983378074

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 28ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 28ft.
Also known as: 074983378074, UTP28X28BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper