10BR30/LED/827/120V/6PK

Item #: 1775836

Cat #: S9021

UPC: 045923090219

to view pricing and more.
Documents & Guides
10 watt; BR30 LED; 100 deg. beam spread; 2700K; Medium Base; 120 Volts; Dimmable; 6-pack

Overview

10 watt; BR30 LED; 100 deg. beam spread; 2700K; Medium Base; 120 Volts; Dimmable; 6-pack

Satco's S9021 10-watt LED BR30 Lensed lamp offers warm white light and a 100 degree beam spread. This LED reflector is an energy efficient lighting solution for indoor residential and commercial lighting applications. Dimmable and versatile, this frost Finished bulb delivers 25,000 hours of exceptional illumination. Available in a 6-pack.

Also known as: 045923090219, S9021

Specifications

Wattage: 10
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 10
Shape: BR30 (Bulged Reflector)
Material: Plastic
Lumens: 700
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes