MIL 48-62-4252 FLAT CHISEL

Item #: 1775963

Cat #: 48-62-4252

UPC: 045242484744

Sign In or Register to view pricing and more.
Documents & Guides
MIL 48-62-4252 FLAT CHISEL

Overview

MIL 48-62-4252 FLAT CHISEL

Milwaukee® Self-Sharpening chisels provide longer life and increased productivity during general demolition applications. The extended feature length at the tip of the chisel enables up to two times longer life compared to standard chisels and up to 30% longer life compared to other self-sharpening chisels. The self-sharpening tip geometry helps the bit maintain its shape throughout the life of the chisel providing increased productivity by breaking up the material more effectively. High grade, forged steel enables increased durability in abusive, concrete applications.

Also known as: 045242484744, 48-62-4252

Features & Benefits

  • Up to 20% longer life
  • High grade forged steel for durability
  • Flat tip is ideal for general demolition and surface cleaning in brick, block and concrete
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Specifications

No Specifications Available