SIMPush 1" LT NM + PVC, Removal Tool

Item #: 1776131

Cat #: PLT-RT-100

UPC: 032886714849

to view pricing and more.
SIMPush 1" Liquidtight Non-Metallic + PVC, Push Connect Removal Tool

Overview

SIMPush 1" Liquidtight Non-Metallic + PVC, Push Connect Removal Tool

Southwire® the name you trust, now offers a new innovative way to install conduit fittings. Lose the messy adhesives normally needed for traditional installation and replace with Southwire's® SIMPush™ PVC fittings. All SIMPush™ fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool (sold separately) onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's® SIMPush™ push to install PVC conduit fittings.

Also known as: 032886714849, PLT-RT-100

Specifications

Diameter: 1 in
Material: PVC
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: PVC