This product may not be available in all locations.
3
more

Breaker, Arc Fault, 1P, 20A, 120/240VAC, 10 kAIC, Clam Shell
Item #: 1776787
Cat #: HOM120CAFIC
UPC: 785901477150
to view pricing and more.
Documents & Guides
Arc-Fault Circuit Breaker, Homeline, Plug-In, 1-Pole, 20 Amp, 10 kAIR, Clam Shell
Overview
Arc-Fault Circuit Breaker, Homeline, Plug-In, 1-Pole, 20 Amp, 10 kAIR, Clam Shell
Engineered for value, Homeline™ Circuit Breakers are designed for fast installation, reliability, and superior circuit protection. With industry leading innovations and exclusive features, Square D Homeline Circuit Breakers are the smart, safe, reliable choice.
Also known as: 785901477150, HOM120CAFIC
Specifications
| Family / Style: | Homeline |
| Volts AC: | 120 |
| Amps: | 20 |
| Poles: | 1 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | Homeline |
| Amps: | 20 |
| Standards: | California Proposition 65 |
| Volts AC: | 120 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |