Drive, PowerFlex 40P, 480VAC, 3PH, 1.4A, 0.4KW, 0.5HP, No Filter

Item #: 17768

Cat #: 22D-D1P4N104

UPC: 820919654114

to view pricing and more.
Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 1.4 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 1.4 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter
Also known as: 820919654114, 22D-D1P4N104

Specifications

Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 1.400
Wattage: 0.400
Horsepower: 0.500
Phase: 3
Type: Variable Frequency Drive
Amps: 1.400
Horsepower: 0.500
Volts AC: 480
IP/NEMA Rating: IP20
Wattage: 0.400