
Control Transformer, 150VA, Primary 240/480, Secondary 120/110, 1PH
Item #: 177687
Cat #: 33-150-PM
UPC: 782490331757
Sign In or Register to view pricing and more.
Documents & Guides
Control Transformer, 150VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz, 110V, 50 Hz, 1-Phase
Overview
Control Transformer, 150VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz, 110V, 50 Hz, 1-Phase
Also known as: 782490331757, 33-150-PM
Specifications
| Phase: | 1 |
| Volt Amps: | 150 |
| Secondary Voltage: | 120 |
| Primary Voltage: | 240/480 |
| Phase: | 1 |
| Secondary Voltage: | 120 |
| Volt Amps: | 150 |
| Primary Voltage: | 240/480 |