1/0 w/Ground, Aluminum Feeder Cable

Item #: 177689

Cat #: MCAL1/01/01/04STRWG

UPC:

to view pricing and more.
Documents & Guides
(3) 1/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(3) 1/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Alcan Cable’s interlocked aluminum armor Type MC Cable is designed for above-ground applications. The cable is also available with a jacket over the armor, listed for direct burial, for application in cable tray and for sunlight resistance.

Also known as: MCAL1/01/01/04STRWG

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Gauge: 1/0 AWG
Volts AC: 600
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Material: Copper
Gauge: 1/0 AWG
Stranding: Stranded