750W 240V Wall Heater, White, w/stat

Item #: 177694

Cat #: E3275TRPW

UPC: 686334383523

to view pricing and more.
Documents & Guides
3200 Series Midsized Fan Forced Wall Heater, 750W, 240V, Approved for horizontal mounting - right or left discharge. Built-in Single Pole thermostat. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 750W, 240V, Approved for horizontal mounting - right or left discharge. Built-in Single Pole thermostat. White grill.
Also known as: 686334383523, E3275TRPW

Specifications

Wattage: 750
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall