Cable Tie, Heavy, UV Rated Nylon, Black, 37-1/4", Bag of 50

Item #: 17770

Cat #: RR-36-175-0-L

UPC: 705591067950

to view pricing and more.
Documents & Guides
Locking Cable Tie, UV Rated Nylon, Black, Heavy Cross Section, 37-25 Inch Long, .34 Inch Wide, .09 Inch Thick, 175 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 50

Overview

Locking Cable Tie, UV Rated Nylon, Black, Heavy Cross Section, 37-25 Inch Long, .34 Inch Wide, .09 Inch Thick, 175 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 50
Also known as: 705591067950, RR-36-175-0-L

Specifications

Width: 0.340 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 37.250 in
Width: 0.340 in
Color: Black
Length: 37.250 in
Weight Capacity: 175 lbs
Material: Nylon