BREAKER ENC4X 3P 100A 480V 18KA

Item #: 177712

Cat #: E4XED43B100

UPC: 783643284425

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 100A 3-POLE 480V STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY (ED43B100). NON-INTERCHANGEABLE TRIP UNIT. NEMA TYPE 4X STAINLESS STEEL ENCLOSURE (ED6SS4) WITH NEUTRAL (W53045). INCLUDES LINE AND LOAD SIDE LUGS (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). ENCLOSURE DIMENSIONS (W x H x D) IN 16.00 x 20.00 x 6.00.

Overview

SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 100A 3-POLE 480V STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY (ED43B100). NON-INTERCHANGEABLE TRIP UNIT. NEMA TYPE 4X STAINLESS STEEL ENCLOSURE (ED6SS4) WITH NEUTRAL (W53045). INCLUDES LINE AND LOAD SIDE LUGS (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). ENCLOSURE DIMENSIONS (W x H x D) IN 16.00 x 20.00 x 6.00.
Also known as: 783643284425, E4XED43B100

Specifications

No Specifications Available