Breaker, Motor Protection, 2.5A, C Frame, 3P, DIN Rail Mount

Item #: 17772

Cat #: 140M-C2E-B25-KY

UPC: 611320900132

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 2.5 Amp, C Frame, 3-Pole, Red/Yellow, Rotary Knob,DIN Rail Mount, 600 Volt AC

Overview

Breaker, Motor Protection, 2.5 Amp, C Frame, 3-Pole, Red/Yellow, Rotary Knob,DIN Rail Mount, 600 Volt AC
Also known as: 611320900132, 140M-C2E-B25-KY

Specifications

Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M
Amps: 2.500
Amps Range: 1.600 - 2.500
Poles: 3
Mounting: DIN Rail
Family / Style: 140M
Amps Range: 1.600 - 2.500
Type: Manual Motor Protector, Rotary Type
Volts AC: 600
Amps: 2.500