BLM L3609T 3HP 1725RPM 1PH 60

Item #: 1777341

Cat #: L3609T

UPC: 781568100752

to view pricing and more.
Documents & Guides
BLM L3609T 3HP 1725RPM 1PH 60

Overview

BLM L3609T 3HP 1725RPM 1PH 60
Also known as: 781568100752, L3609T

Specifications

Phase: 1
Amps: 28
Horsepower: 3
Phase: 1
Horsepower: 3
Amps: 28