16W A21 LED Lamp, 40K

Item #: 1777550
Cat #: 16A21/840/277V
UPC: 790492354278
Sign In or Register to view pricing and more.
Documents & Guides
LED 'A' Lamp: HID Bollard Lamp Retrofit; 16 Watt, A21, 120-277V, 2100 Lumens, Color Temperature: 4000K. Rated lifetime (L70): 50,000hrs, Temperature rating: -4?/-20? - 95?/35?, Equivalent to 70W HID. Suitable for damp locations and totally enclosed fixtures

Overview

LED 'A' Lamp: HID Bollard Lamp Retrofit; 16 Watt, A21, 120-277V, 2100 Lumens, Color Temperature: 4000K. Rated lifetime (L70): 50,000hrs, Temperature rating: -4?/-20? - 95?/35?, Equivalent to 70W HID. Suitable for damp locations and totally enclosed fixtures
Also known as: 790492354278, 16A21/840/277V

Specifications

Base: Medium Screw (E26)
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: A21 (Arbitrary)
Lumens: 2100
Wattage: 16
Type: LED Retrofit
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: A21 (Arbitrary)
Wattage: 16
Light Technology: LED
Volts AC: 120-277
Color Rendering Index (CRI): 82
Lumens: 2100
Type: LED Retrofit
Dimmable: No

Customer Reviews

No reviews for this product
(0)