8 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Item #: 177831

Cat #: DFJ-8

UPC: 051712653251

to view pricing and more.
Documents & Guides
8 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

8 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653251, DFJ-8

Specifications

Type: Current-Limiting, Fuse
Class: J
Amps: 8
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting, Fuse
Amps: 8
Interrupt Rating DC: 100 kA, 200 kA
Class: J
Speed: High-Speed