This product has been discontinued.

LED Puck Light, 4 Watt, 240 Lumen, 3000K, 12VDC
Item #: 1778412
Cat #: DI-12V-SPOT-LK30-90-BL
UPC: 848333007323
to view pricing and more.
Documents & Guides
LED Puck Light, 4 Watt, 240 Lumen, 3000K, 12 Volt DC, Black Finish
Overview
LED Puck Light, 4 Watt, 240 Lumen, 3000K, 12 Volt DC, Black Finish
The SPOTMOD LINK features daisy chain connectors for multi-fixture installations (up to seven) and can be surface mounted or recess mounted.
Also known as: 848333007323, DI-12V-SPOT-LK30-90-BL
Features & Benefits
- 90+ CRI: High R9-R14 values
- Modern and resilient aluminum designs
- Easy to install
- High efficacy fixture
- High lumen output
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 4 |
| Color: | Black |
| Volts DC: | 12 |
| Lumens: | 240 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Color: | Black |
| Lumens: | 240 |
| Dimmable: | Yes |
| Wattage: | 4 |
| Volts DC: | 12 |
| Light Technology: | LED |