LED Puck Light, 4 Watt, 240 Lumen, 3000K, 12VDC

Item #: 1778413

Cat #: DI-12V-SPOT-LK30-90-WH

UPC: 848333007347

to view pricing and more.
Documents & Guides
LED Puck Light, 4 Watt, 240 Lumen, 3000K, 12 Volt DC, White Finish

Overview

LED Puck Light, 4 Watt, 240 Lumen, 3000K, 12 Volt DC, White Finish

The SPOTMOD LINK features daisy chain connectors for multi-fixture installations (up to seven) and can be surface mounted or recess mounted.

Also known as: 848333007347, DI-12V-SPOT-LK30-90-WH

Features & Benefits

  • High lumen output
  • 90+ CRI: High R9-R14 values
  • Modern and resilient aluminum designs
  • High efficacy fixture
  • Easy to install

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Color: White
Volts DC: 12
Lumens: 240
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 240
Dimmable: Yes
Wattage: 4
Volts DC: 12
Light Technology: LED