300W replaces 1000 MH floodlights 100,000-hour LED lifespan. 5-year No Compromise Warranty.

Item #: 1778427

Cat #: FXLED300TB46

UPC: 019813254296

Sign In or Register to view pricing and more.
Documents & Guides
FLEXFLOOD 300W 5K 4HX6V TR BZ

Overview

FLEXFLOOD 300W 5K 4HX6V TR BZ
Also known as: 019813254296, FXLED300TB46

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 300
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 41990
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 300
Color: Bronze
Lumens: 41990