Nova T Ranax Low Volt 3wy

Item #: 177854

Cat #: NTLV-1503P-WH

UPC: 027557392839

Sign In or Register to view pricing and more.
Preset Dimmer, Lutron, Nova T, 3-way, Large Control, Special Features: The Classic Thin-profile Linear, Ul And Cul Listed, Sa, Nom, 120 Vac, 1200 Wtt (1500 Va),1 Pole, 60 Hz, Load: Magnetic Low Voltage Lighting, 4.560 In Width X 4.560 In Height X 1.310 In Depth, Actuator: Slider Button Turns Lights On/off And Slide Upto Brighten And Down To Dim, Architectural Style, Architectural Matte Wall Platefinish, White

Overview

Preset Dimmer, Lutron, Nova T, 3-way, Large Control, Special Features: The Classic Thin-profile Linear, Ul And Cul Listed, Sa, Nom, 120 Vac, 1200 Wtt (1500 Va),1 Pole, 60 Hz, Load: Magnetic Low Voltage Lighting, 4.560 In Width X 4.560 In Height X 1.310 In Depth, Actuator: Slider Button Turns Lights On/off And Slide Upto Brighten And Down To Dim, Architectural Style, Architectural Matte Wall Platefinish, White
Also known as: 027557392839, NTLV-1503P-WH

Specifications

Family / Style: Nova T
Family / Style: Nova T