Kinetix 5300 Servo Drive, 6.25 kW @ 480 Volt AC (3-Phase)

Item #: 1778883

Cat #: 2198-C4030-ERS

UPC: 191326677660

to view pricing and more.
Documents & Guides
Kinetix 5300 Servo Drive, 6.25 kW @ 480 Volt AC (3-Phase) *** Rockwell Automation Preferred Product ***

Overview

Kinetix 5300 Servo Drive, 6.25 kW @ 480 Volt AC (3-Phase) *** Rockwell Automation Preferred Product ***

Well suited for small- to medium-sized machines, our Kinetix® 5300 Servo Drives provide single-axis control and use the open EtherNet/IP communication protocol to enable the design flexibility that you need to meet market demands. Designed with a comprehensive power range, dual Ethernet ports and hardwired Safe Torque Off, Kinetix 5300 Servo Drives are an excellent choice to right-size your motion solutions in a variety of applications.

Also known as: 191326677660, 2198-C4030-ERS

Specifications

Volts AC: 480
Type: Servo Drive
Size: Frame 2
Wattage: 3.900 kW, 6.2500 kW
Family / Style: Kinetix
Amps: 11.700
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Size: Frame 2
Family / Style: Kinetix
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive
Wattage: 3.900 kW, 6.2500 kW
Amps: 11.700