Junction Box, NEMA 4x, Screw Cover, 250 x 175 x 99mm

Item #: 177890

Cat #: Q251810ABE

UPC: 783510143497

to view pricing and more.
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 250 x 175 x 99mm, ABS

Overview

Junction Box, NEMA 4x, Screw Cover, 250 x 175 x 99mm, ABS
Also known as: 783510143497, Q251810ABE

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: ABS
Gangs: 1
IP/NEMA Rating: IP66, NEMA 4X
Gangs: 1
Material: ABS