SMISSLN MCB IEC 3P 16A C CURVE+N

Item #: 1778913
Cat #: S403M-C16NP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SMISSLN MCB IEC 3P 16A C CURVE+N

Overview

SMISSLN MCB IEC 3P 16A C CURVE+N
Also known as: S403M-C16NP

Specifications

Poles: 3
Mounting: DIN Rail
Volts AC: 240, 415
Amps: 16
Family / Style: S400
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240, 415
Family / Style: S400
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 16
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)