ProTek Double-Hinge Solid AC Type 4 12, 48.54x23.62x31.06, Lt Gray, Steel

Item #: 1779259

Cat #: PTHS482430G4A

UPC: 783510381141

Sign In or Register to view pricing and more.
ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid AC Type 4 12, PTHS482430G4A item measures 48.54x23.62x31.06in. with a material of Steel colored Lt Gray.

Overview

ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid AC Type 4 12, PTHS482430G4A item measures 48.54x23.62x31.06in. with a material of Steel colored Lt Gray.

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510381141, PTHS482430G4A

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Width: 23.62 in
Depth: 31.06 in
Height: 48.54 in
Material: Steel
Width: 23.62 in
Height: 48.54 in
IP/NEMA Rating: NEMA 12
Depth: 31.06 in