Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Weidmuller
PRO INSTA 60W 24V 2.5A
Item #: 1779352
Cat #: 2580230000
UPC: 050118590962
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
PRO INSTA 60W 24V 2.5A
View product detail below
Associated
Substitutes
Others Bought
Overview
PRO INSTA 60W 24V 2.5A
Also known as:
050118590962, 2580230000
Specifications
No Specifications Available
Close
Close and Retry