Slide Dimmer, Preset, 1000W, Nova, Gray

Item #: 177944

Cat #: N-1003P-GR

UPC: 027557671873

to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Gray

Overview

Nova Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Gray

Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset, 120V/1000W in gray

Also known as: 027557671873, N-1003P-GR

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Family / Style: Nova
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Mounting: Surface
Poles: 1
Family / Style: Nova
Volts AC: 120
Color: Gray
Wattage: 1000
Light Technology: Halogen, Incandescent