S200M MCB 230V 1 POLE 20A C CURVE

Item #: 1779440

Cat #: S201M-C20

UPC: 016779550011

Sign In or Register to view pricing and more.
Documents & Guides
S200M MCB 230V 1 POLE 20A C CURVE

Overview

S200M MCB 230V 1 POLE 20A C CURVE
Also known as: 016779550011, S201M-C20

Specifications

Volts DC: 60
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 6 kA
Volts AC: 277
Amps: 20
Type: Trip Curve C
Interrupt Rating DC: 10 kA