400A 3P 600V 3W FUSED HD

Item #: 177963

Cat #: HF365J

UPC: 783643151857

to view pricing and more.
Documents & Guides
No Documents Available
ITE HF365J 400A 3P 600V 3W FUSED HD

Overview

ITE HF365J 400A 3P 600V 3W FUSED HD
Also known as: 783643151857, HF365J

Specifications

Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 400
IP/NEMA Rating: NEMA 1