NEMA 30A ENCLOSED

Item #: 177974

Cat #: 1494G-BF3H6

UPC: 611320994674

to view pricing and more.
Documents & Guides
AB 1494G-BF3H6 NEMA 30A ENCLOSED

Overview

AB 1494G-BF3H6 NEMA 30A ENCLOSED
Also known as: 611320994674, 1494G-BF3H6

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Class: H
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Poles: 3
Mounting: Surface
Class: H
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Volts DC: 250
Amps: 30
Volts AC: 600