Heavy-Duty Disconnect Enclosure, Type 12, 84 x 78 x 18"

Item #: 1779789

Cat #: AU84X7818RLP

UPC: 783510389352

to view pricing and more.
Heavy-Duty Disconnect Enclosure, Type 12, 84 x 78 x 18 Inch, Steel With Gray Powder Coat Finish

Overview

Heavy-Duty Disconnect Enclosure, Type 12, 84 x 78 x 18 Inch, Steel With Gray Powder Coat Finish

One- and two-door models with a preferred disconnect cutout on the right flange to provide mounting for most disconnect operators. The doors are hinged on the left side to interact with disconnect

device. The Primary door activates the furnished mechanical interlock which prevents bayed secondary doors from being opened first. The bayed doors can be closed in any order. The primary door

has a defeater which requires a screwdriver to open.

Also known as: 783510389352, AU84X7818RLP

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Height: 84.130 in
Depth: 18.110 in
Width: 77.990 in
Material: Steel
Height: 84.130 in
Width: 77.990 in
IP/NEMA Rating: NEMA 12
Depth: 18.110 in