Universal Free-Stand Full Side Panel, 72.00x20.00x0.84, Galvanized, Steel

Item #: 1779794

Cat #: AU8424SPG

UPC: 783510390082

to view pricing and more.
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU8424SPG item measures 72.00x20.00x0.84 inches with a material of Steel, Galvanized.

Overview

Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU8424SPG item measures 72.00x20.00x0.84 inches with a material of Steel, Galvanized.

Side Panels can be added to any two-bayed surfaces for additional panel space without effecting the type rating.

Also known as: 783510390082, AU8424SPG

Specifications

Width: 20 in
Material: Steel
Height: 72.010 in
Depth: 0.840 in
Width: 20 in
Height: 72.010 in
Material: Steel
Depth: 0.840 in