Universal Free-Stand Full Side Panel, 60.00x14.02x0.84, Galvanized, Steel

Item #: 1779807

Cat #: AU7218SPG

UPC: 783510390112

Sign In or Register to view pricing and more.
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU7218SPG item measures 60.00x14.02x0.84 inches with a material of Steel, Galvanized.

Overview

Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU7218SPG item measures 60.00x14.02x0.84 inches with a material of Steel, Galvanized.

Side Panels can be added to any two-bayed surfaces for additional panel space without effecting the type rating.

Also known as: 783510390112, AU7218SPG

Specifications

Height: 60 in
Material: Steel
Depth: 0.840 in
Width: 14.020 in
Height: 60 in
Depth: 0.840 in
Material: Steel
Width: 14.020 in