
Universal Free-Stand Right Side Open, 72.13x39.76x18.11, Gray, Steel
Item #: 1779819
Cat #: AU72X4018RLP
UPC: 783510389246
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Type 4 Universal Free-Stand enclosures are configureable for a variety of customer applications. This Universal Free-Stand Right Side Open, AU72X4018RLP item measures 72.13x39.76x18.11 inches with a material of Steel colored Gray.
Overview
NEMA Type 4 Universal Free-Stand enclosures are configureable for a variety of customer applications. This Universal Free-Stand Right Side Open, AU72X4018RLP item measures 72.13x39.76x18.11 inches with a material of Steel colored Gray.
Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.
Also known as: 783510389246, AU72X4018RLP
Specifications
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Depth: | 18.110 in |
| Width: | 39.760 in |
| Height: | 72.130 in |
| Material: | Steel |
| Depth: | 18.110 in |
| Height: | 72.130 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Width: | 39.760 in |