140MP Motor Protection Circuit Breaker, 16-20A, Manual Motor Starter, Frame A

Item #: 1779921

Cat #: 140MP-A3E-C20

UPC: 191326954419

to view pricing and more.
Documents & Guides
140MP Motor Protection Circuit Breaker, 16 - 20 Amp, Manual Motor Starter, Frame Size A, 3 kA, 690V, 50Hz

Overview

140MP Motor Protection Circuit Breaker, 16 - 20 Amp, Manual Motor Starter, Frame Size A, 3 kA, 690V, 50Hz

Our Bulletin 140MP motor protection circuit breakers provide magnetic short-circuit and thermal overload protection up to 32 Amp, with an interrupting rating @400V of up to 100 kA. They are tested in combination with Allen‑Bradley Bulletin 100-C and 100-K contactors to create two-component motor starters.

Also known as: 191326954419, 140MP-A3E-C20

Specifications

Type: Rotary, Manual Motor Protector, Breaker
Poles: 3
Volts AC: 600
Family / Style: 140M
Size: Frame A
Amps Range: 16 - 20
Type: Rotary, Manual Motor Protector, Breaker
Volts AC: 600
Size: Frame A
Poles: 3
Family / Style: 140M
Amps Range: 16 - 20