LED Volumetric Troffer, 2x4, 34/38/45 Watt, 5000K, 120-277V

Item #: 1780050

Cat #: VOLUME5AS045UNVD85024UWH

UPC: 046135615207

to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 34/38/45 Watt, 4250/4750/5600 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, For Lay In Grid Ceilings, White, *Sylvania Part # 61520*

Overview

LED Volumetric Troffer, 2x4, 34/38/45 Watt, 4250/4750/5600 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, For Lay In Grid Ceilings, White, *Sylvania Part # 61520*

The UltraLED Volumetric Troffer is offered in two sizes (2'x2' and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.

Also known as: 046135615207, VOLUME5AS045UNVD85024UWH

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Wattage: 45
Length: 4 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 45
Width: 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED
Lumens: Selectable