CABLE TIE 50LB 7IN NAT NYLON ID TPL

Item #: 1780260

Cat #: TY46MT

UPC: 786210825229

to view pricing and more.
Documents & Guides
THOMAS & BETTS TY46MT CABLE TIES IDENTIFICATION HYLON

Overview

THOMAS & BETTS TY46MT CABLE TIES IDENTIFICATION HYLON
Also known as: 786210825229, TY46MT

Specifications

Width: 0.190 in
Color: Natural
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Width: 0.190 in
Diameter: 1.750 in
Material: Nylon
Color: Natural
Weight Capacity: 50 lbs
Length: 7.100 in