Low Voltage Distribution Transformer - Three Phase, 600? - 240?120V, 75kVA, Shielded

Item #: 1780427

Cat #: T3075K0323BS

UPC: 047503093252

Sign In or Register to view pricing and more.
Documents & Guides
ACM T3075K0323BS XFMR 3PH 75K

Overview

ACM T3075K0323BS XFMR 3PH 75K
Also known as: 047503093252, T3075K0323BS

Specifications

Standards: California Proposition 65
Standards: California Proposition 65