1-2 AWG Aluminum Compression Sleeve

Item #: 1780429

Cat #: CI-2

UPC: 054007116516

to view pricing and more.
Documents & Guides
Aluminum Compression Sleeve, Wire Size: 2 AWG, Wire Diameter: .63". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Sleeve, Wire Size: 2 AWG, Wire Diameter: .63". Dual Rated for Aluminum or Copper Conductors.

3M™ CI Splice Connector is suitable for splicing applications on aluminum or copper cable conductors. Its aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. It is rated for 35 kV voltage applications.

3M™ CI Splice Connector has a standard barrel that ensures a secure fit and offers reliable performance. The connector is specially designed for use with 3M Pre-molded Power Cable Splice Bodies QS-I, QS-II and QS-III. Its built-in solid center stop allows for correct positioning. This connector is suitable for use with 35 kV-rated molded rubber splices. ANSI Certified.

Also known as: 054007116516, CI-2

Specifications

Color: Pink
Material: Aluminum
Color: Pink
Material: Aluminum