Busway, Bus Plug, Fusible, 3PH, 100A, 600VAC, Type QMR

Item #: 178047

Cat #: FVK363R

UPC: 783175002795

Sign In or Register to view pricing and more.
Documents & Guides
Busway, Bus Plug, Fusible, 3-Phase, 100 Amp, 600 Volt AC, Type QMR

Overview

Busway, Bus Plug, Fusible, 3-Phase, 100 Amp, 600 Volt AC, Type QMR
Also known as: 783175002795, FVK363R

Specifications

Poles: 3
Amps: 100
Volts AC: 600
Type: Bus Plug
Poles: 3
Volts AC: 600
Amps: 100
Type: Bus Plug