Cable Tie, Heavy, Nylon, Natural Color, 25-1/4", Bag of 50

Item #: 17806

Cat #: RR-24-175-9-L

UPC: 705591675612

to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard, Nylon, Natural Color, 25.25 Inch Long, .34 Inch Wide, .09 Inch Thick, 175 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 50

Overview

Locking Cable Tie, Standard, Nylon, Natural Color, 25.25 Inch Long, .34 Inch Wide, .09 Inch Thick, 175 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 50
Also known as: 705591675612, RR-24-175-9-L

Specifications

Width: 0.340 in
Color: Natural
Weight Capacity: 175 lbs
Length: 24 in
Material: Nylon
Width: 0.340 in
Weight Capacity: 175 lbs
Material: Nylon
Color: Natural
Length: 24 in