Safety Switch, HD, 1-Throw, 800A, 600VAC, 3P, Fusible, Series K, NEMA 3R, Cam-Lok

Item #: 1780751

Cat #: DH367FRKLC

UPC: 786685373249

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Heavy Duty, Single-Throw, 800 Amp, 600 Volt AC, 3-Pole, Fusible, Series K, NEMA 3R, Cam-Lok, Quick Connect

Overview

Safety Switch, Heavy Duty, Single-Throw, 800 Amp, 600 Volt AC, 3-Pole, Fusible, Series K, NEMA 3R, Cam-Lok, Quick Connect

Eaton's 2017 NEC 702.12(C) compliant quick connect safety switches provide a convenient and safe way to connect and disconnect portable equipment. Switches are available in 100 A-1200 A, single throw and double throw, fusible and non-fusible configurations. The load-side terminals are factory-wired to Cam-Lok/Posi-Lok receptacles located behind an interlocked door. For single-throw generator switch applications, the receptacles are factory wired to the line-side terminals. 

Also known as: 786685373249, DH367FRKLC

Specifications

Poles: 3
Type: Fusible, Safety Switch
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 800
IP/NEMA Rating: NEMA 3R
Type: Fusible, Safety Switch
Volts AC: 600