This product has been discontinued.

Switch, Single Pole, 3 Way, 15 Amp, 120/277 Volt, Black
Item #: 178080
Cat #: TM813-BKCC
UPC: 785007009194
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Single Pole, 3 Way, 15 Amp, 120/277 Volt, BlackSwitch, Single Pole, 3 Way, 15 Amp, 120/277 Volt, Black
Overview
Switch, Single Pole, 3 Way, 15 Amp, 120/277 Volt, BlackSwitch, Single Pole, 3 Way, 15 Amp, 120/277 Volt, Black
Also known as: 785007009194, TM813-BKCC
Specifications
| Type: | 3-Way, 2 Device, Rocker Switch, Decorator |
| Volts AC: | 120, 277 |
| Color: | Black |
| Poles: | 1 |
| Amps: | 15 |
| Type: | 3-Way, 2 Device, Rocker Switch, Decorator |
| Color: | Black |
| Amps: | 15 |
| Volts AC: | 120, 277 |
| Poles: | 1 |